AXIS SAFETY GLASSES - BLK TMPL/GREY LENS

899.103212 - UNSPSC 46181802
0899103212773 1
AXIS SAFETY GLASSES - BLK TMPL/GREY LENS AXIS SAFETY GLASSES - BLK TMPL/GREY LENS
AXIS SAFETY GLASSES - BLK TMPL/GREY LENS

Delivery

In stock delivery from our warehouses.

Axis safety glasses demonstrate strength with style and protection.

AXIS SAFETY GLASSES - BLK TMPL/GREY LENS — 899.103212
  • AXIS SAFETY GLASSES - BLK TMPL/GREY LENS — 899.103212
  • AXIS SAFETY GLASSES - BLK TMPL/ICE BLUE MIRROR LENS — 899.103213

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

18 pieces in stock at Vaughan, ON as of 5:45 AM. Directions. Call: (289) 474-5447

24 pieces in stock at Mississauga, ON as of 5:45 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Model Axis
Lens Colour Grey
Lens Type Grey lens offers protection from excessive glare
Standards Met CSA Z94.3
EAN 4058794430974

Features

Scratch-resistant, polycarbonate lens
Soft, non-slip rubber temple
Sporty dual lens style
Wide temples
SEI CAN/CSA Z94.3-15 Approved
Exceeds ANSI Z87.1 High impact requirements
CE EN166 approved

Benefits & Advantage

Comfort-fit, rubber temples prevent eyewear from slipping to provide maximum performance
Sporty dual lens style with wide temples provides full eye and is suitable for both working environments and sport activities
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection

Applications

General purpose for outdoor applications that require impact protection

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-22
tres bonne lunette
2021-01-23
Excellent à bas prix